Shop SURE-LITES
See all product information
Create Account
LED Fixture, 2.01 W, Thermoplastic
- Mfr # APXH7RG2
- Zoro # G824146738
product price:Â
$
94.85
/ea
Key Features
Directional Indicators
Field Selectable
Standards
UL 924
Maximum Operating Temperature
40 Degrees C
Housing Finish
Textured
Minimum Operating Temperature
10 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APXH7RG2
- Zoro #
- G824146738
- UPC #
- -
- Country of Origin
- China
- Directional Indicators
- Field Selectable
- Standards
- UL 924
- Maximum Operating Temperature
- 40 Degrees C
- Housing Finish
- Textured
- Minimum Operating Temperature
- 10 Degrees C
- Battery Recharge Time
- 24 hr
- Item
- LED Fixture
- Voltage
- 120/277V AC
- Background Color
- Black; White
- Fixture Wattage
- 2.01 W
- NEMA Rating
- Not Rated
- Environmental Rating
- Damp Location Rated
- Self Diagnostics
- No
- Remote Capable
- No
- Number of Faces
- 1 or 2
- Text Color
- Red or Green
- IP Rating
- Not Rated
- Battery Voltage
- 3.6 V
- Housing Color
- White or Black
- Housing Material
- Thermoplastic
- Emergency Illumination Time
- 90 min
Dimensions
- Overall Width
- 11 3/4 in
- Overall Depth
- 1 3/4 in
- Overall Height
- 8 3/8 in
Description
LED Fixture, Number of Faces 1 or 2, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Fixture Wattage 2.01 W, Background Color Black; White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.