LED Fixture, 7 1/2 ft Mount H

  • Mfr # APCH7RG
  • Zoro # G524146502
product price: 
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Bulbs
2
Lamp Wattage
0.78 W
Self Diagnostics
No
Lamp Head Location
Side, Top
Voltage
120 V AC, 277 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APCH7RG
Zoro #
G524146502
UPC #
-
Country of Origin
China
Number of Bulbs
2
Lamp Wattage
0.78 W
Self Diagnostics
No
Lamp Head Location
Side, Top
Voltage
120 V AC, 277 V AC
Background Color
White
NEMA Rating
Not Rated
Minimum Operating Temperature
10 Degrees C
Housing Color
White
Maximum Operating Temperature
40 Degrees C
Item
LED Fixture
Battery Recharge Time
90 min
Number of Faces
1 or 2
Includes
Canopy with Mounting Screws
Environmental Rating
Damp Location Rated
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Suitable for Damp Locations
Text Color
Red/Green
Directional Indicators
Snap-Out or Snap-In Directional Chevrons
Housing Material
Thermoplastic
Lamp Head Light Source
LED
Diagnostic Testing Function
Test Switch/Power Indicator Light
Emergency Illumination Time
90 min
Recommended Single Fixture Spacing
17 ft
Fixture Wattage
3.8 W
Number of Lamp Heads
2
IP Rating
Not Rated
Lamp Head Shape
Round
Current
0.01 A
Series
APCH
Remote Capable
Yes
Compatible Remote Head
APWR
Compliance Type
California Approved

Dimensions

Overall Depth
4 in
Overall Width
16 1/2 in
Overall Height
8 1/4 in
Recommended Mounting Height
7 1/2 ft
Manufacturers Warranty Length
5 yr, 7 yr (Battery)

Description

LED Fixture,7 1/2 ft Mount H

Restrictions

Hazardous material

Ratings & reviews