LED Fixture, 7 1/2 ft Mount H

  • Mfr # APCH7RGSQ30
  • Zoro # G824146363
product price: 
$
128.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Environmental Rating
Damp Location Rated
Overall Depth
4 1/2 in
Background Color
White
Self Diagnostics
No
Overall Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APCH7RGSQ30
Zoro #
G824146363
UPC #
-
Country of Origin
Viet Nam
Environmental Rating
Damp Location Rated
Background Color
White
Self Diagnostics
No
Number of Faces
1 or 2
Text Color
Red/Green
Housing Material
Thermoplastic
Lamp Head Location
side
Number of Bulbs
2
IP Rating
Not Rated
Standards
California Energy Code Compliant, Life Safety NFPA 101, NEC/OSHA, UL 924 Listed, UL Suitable for Damp Locations
Lamp Wattage
1.5 W
Lamp Head Light Source
LED
Series
APCH
Housing Color
White
Item
LED Fixture
Diagnostic Testing Function
Test Switch/Power Indicator Light
Fixture Wattage
1.2 W
Recommended Single Fixture Spacing
30 ft
Directional Indicators
Snap-Out or Snap-In Directional Chevrons
Remote Capable
Yes
Lamp Head Shape
Square
Maximum Operating Temperature
50 Degrees C
Compatible Remote Head
APWR
Emergency Illumination Time
90 min
Voltage
120 V AC, 277 V AC
Includes
Canopy with Mounting Screws
Minimum Operating Temperature
0 Degrees C
Current
0.11 A
Battery Recharge Time
90 min
Number of Lamp Heads
2
NEMA Rating
Not Rated
Compliance Type
California Approved

Dimensions

Overall Depth
4 1/2 in
Overall Height
8 in
Manufacturers Warranty Length
5 yr, 7 yr (Battery)
Overall Width
17 in
Recommended Mounting Height
7 1/2 ft

Description

LED Fixture,7 1/2 ft Mount H

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.