LPX Series Exit Light, 13 in OAW, 7-1/2 in OAH, 120/277 VAC, 0.98, 1.12 W, LED Lamp, Red/White

  • Mfr # LPX6

  • Zoro # G013781665


product price:  $84.99
/ea
Sold in multiples of 6 for $509.94
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPX6
Zoro #
G013781665
UPC #
80083532742
Country of Origin
China

Description

Sure-Lites LPX Exit Light, 120/277 VAC, 0.07 A, Wattage Rating: 0.98, 1.12 W, Power Source: Battery, Lamp Type: LED, Battery Type: Ni-Cd, Fixture Material: Polycarbonate, Red/White, 13 in OAW, Overall Depth: 4-1/2 in, 7-1/2 in OAH, Ceiling, Surface, Wall Mounting, Includes: Snap-Fit Canopy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.