Zoro Homepage

Metal Remote, 25 Cover, Single Hd, Gy

  • Mfr # SRM25GY

  • Zoro # G1223855


product price: $60.89
/ea

Key Features

Height- Emergency Lighting and Exit Signs
2 in
Voltage - Emergency Lighting and Exit Signs
4.8 to 12V
Width - Emergency Lighting and Exit Signs
5-1/4 in
Lamp Watts - Emergency Lighting and Exit Signs
2.5 W
Length - Emergency Lighting and Exit Signs
14-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM25GY
Zoro #
G1223855
UPC #
-
Country of Origin
China

Dimensions

Height- Emergency Lighting and Exit Signs
2 in
Width - Emergency Lighting and Exit Signs
5-1/4 in
Length - Emergency Lighting and Exit Signs
14-3/4 in

Details

Voltage - Emergency Lighting and Exit Signs
4.8 to 12V
Lamp Watts - Emergency Lighting and Exit Signs
2.5 W
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Amps
0.5 A

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.