Zoro Homepage

Metal Remote, 50 Cover, Double, Wh

  • Mfr # SRM50DWH

  • Zoro # G1223934


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Input Current
1A
Length - Emergency Lighting and Exit Signs
5.0 Inches
Lamp Watts - Emergency Lighting and Exit Signs
5W
Height
7.6 Inches
Mounting
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM50DWH
Zoro #
G1223934
UPC #
-
Country of Origin
China

Dimensions

Length - Emergency Lighting and Exit Signs
5.0 Inches
Height
7.6 Inches

Details

Input Current
1A
Lamp Watts - Emergency Lighting and Exit Signs
5W
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Lamp Type
LED
Lumens
200

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.