Shop SURE-LOC HARDWARE
See all product information
Create Account
72 Round Long Door Pull, Double-Sided, Polished Chrome
- Mfr # PL-2RD72 26
- Zoro # G208412596
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
2 3/4 in
For Use With
Residential
Height (In.)
72 in
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-2RD72 26
- Zoro #
- G208412596
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 3/4 in
- Height (In.)
- 72 in
Details
- Material
- Stainless Steel
- For Use With
- Residential
- Color
- Polished Chrome
- Includes
- Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.