Shop SURE-LOC HARDWARE
See all product information
Create Account
72 Round Long Door Pull, Double-Sided, Satin Stainless
- Mfr # PL-2RD72 32D
- Zoro # G908412599
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
2 3/4 in
Color
Satin Stainless
Includes
Mounting Hardware
Height (In.)
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL-2RD72 32D
- Zoro #
- G908412599
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Satin Stainless
- Includes
- Mounting Hardware
- For Use With
- Residential
Dimensions
- Depth
- 2 3/4 in
- Height (In.)
- 72 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.