72 Square Long Door Pull, Double-Sided, Flat Black
- Mfr # PL-2SQ72 FBL
- Zoro # G208412619
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Depth
2 3/4 in
Color
Flat Black
Includes
Mounting Hardware
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL-2SQ72 FBL
- Zoro #
- G208412619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 3/4 in
- Height (In.)
- 72 in
Details
- Material
- Stainless Steel
- Color
- Flat Black
- Includes
- Mounting Hardware
- For Use With
- Residential
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.