Shop SURE-LOC HARDWARE
See all product information
Create Account
Baden Robe Hook, Polished Chrome
- Mfr # BD-RH1 26
- Zoro # G608413032
product price:Â
$
17.49
/ea
Key Features
Material
Zinc
Color
Polished Chrome
Width
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD-RH1 26
- Zoro #
- G608413032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Height
- 2 in
Details
- Material
- Zinc
- Color
- Polished Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.