Shop SURE-LOC HARDWARE
See all product information
Create Account
Barn Door Handle, 12, Ladder, 2-sided, Polished Chrome
- Mfr # BARN-RD2 26
- Zoro # G508413194
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3/4 in
For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BARN-RD2 26
- Zoro #
- G508413194
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 3/4 in
- Depth (In.)
- 2 1/2 in
- Height
- 12 in
Details
- For Use With
- Residential
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Color
- Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.