Shop SURE-LOC HARDWARE
See all product information
Create Account
Barn Door Handle, 8, Square, Single Sided, Flat Black
- Mfr # BARN-SQ1 FBL
- Zoro # G508413248
product price:Â
$
51.25
/ea
Key Features
For Use With
Residential
Material
Stainless Steel
Includes
Mounting Hardware
Color
Flat Black
Depth (In.)
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BARN-SQ1 FBL
- Zoro #
- G508413248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2 3/4 in
Details
- For Use With
- Residential
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Color
- Flat Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.