Basel 28 Degree Square Passage Lever, Flat Black
- Mfr # BS101-28 FBL
- Zoro # G508412180
product price:Â
$
63.85
/ea
Key Features
For Use With
Residential
Includes
Two Door Levers; Latch; Strike; Installation Hardware
Depth
2 1/2 in
Net Weight
2.15 lbs
Length
4 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS101-28 FBL
- Zoro #
- G508412180
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Includes
- Two Door Levers; Latch; Strike; Installation Hardware
- Net Weight
- 2.15 lbs
- Color
- Flat Black
- Material
- Zinc
Dimensions
- Depth
- 2 1/2 in
- Length
- 4 11/16 in
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.