Shop SURE-LOC HARDWARE
See all product information
Create Account
Basel Square Dummy Lever, Flat Black
- Mfr # BS100-SQ FBL
- Zoro # G908412018
product price:Â
$
27.59
/ea
Key Features
Includes
Installation Hardware; One Door Lever
Color
Flat Black
Material
Zinc
Height
2 9/16 in
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS100-SQ FBL
- Zoro #
- G908412018
- UPC #
- -
- Country of Origin
- China
- Includes
- Installation Hardware; One Door Lever
- Color
- Flat Black
- Material
- Zinc
- For Use With
- Residential
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
- Length
- 4 11/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.