Basel Square Entry Lever, Vintage Bronze
- Mfr # BS107-SQ 11P
- Zoro # G508412364
product price:Â
$
56.99
/ea
Key Features
Width
2 9/16 in
Material
Zinc
Weight
2.55 lbs
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Vintage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS107-SQ 11P
- Zoro #
- G508412364
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Weight
- 2.55 lbs
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Vintage Bronze
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
- Length
- 4 11/16 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.