Shop SURE-LOC HARDWARE
See all product information
Create Account
Bergen Round Dummy Knobset, Satin Brass
- Mfr # BG100 SB
- Zoro # G108412078
product price:Â
$
23.85
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Color
Satin Brass
Width
2 9/16 in
Height
2 9/16 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG100 SB
- Zoro #
- G108412078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Details
- Includes
- Installation Hardware; One Door Knob
- Color
- Satin Brass
- Material
- Stainless Steel
- For Use With
- Residential
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.