Bergen Round Entry Knobset, Polished Chrome
- Mfr # BG107 26
- Zoro # G708412430
product price:Â
$
43.95
/ea
Key Features
Material
Stainless Steel
Height
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Width (In.)
2 9/16 in
Color
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG107 26
- Zoro #
- G708412430
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Width (In.)
- 2 9/16 in
Details
- Material
- Stainless Steel
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Polished Chrome
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.