Bergen Square Entry Knobset, Satin Stainless
- Mfr # BG107-SQ 32D
- Zoro # G408412440
product price:Â
$
48.35
/ea
Key Features
Material
Stainless Steel
Height
2 9/16 in
Width (In.)
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG107-SQ 32D
- Zoro #
- G408412440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2 9/16 in
- Width (In.)
- 2 9/16 in
Details
- Material
- Stainless Steel
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Satin Stainless
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.