Cortina Passage Lever, Flat Black
- Mfr # CT101 FBL
- Zoro # G008412154
product price:Â
$
52.59
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Zinc
Depth
2 3/8 in
Color
Flat Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT101 FBL
- Zoro #
- G008412154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2 3/8 in
- Length
- 4 15/16 in
Details
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Zinc
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.