Shop SURE-LOC HARDWARE
See all product information
Create Account
Door Viewer 160 Degree, UL Fire Rated, Vintage Bronze
- Mfr # DV160-UL 11P
- Zoro # G608413261
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Material
Zinc
Height
2 9/16 in
Width
2 9/16 in
Color
Vintage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DV160-UL 11P
- Zoro #
- G608413261
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- Material
- Zinc
- Color
- Vintage Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.