Shop SURE-LOC HARDWARE
See all product information
Create Account
Floating House Number, 6, No. 2, Brushed Aluminum
- Mfr # HNF6-2 BA
- Zoro # G708412720
product price:Â
$
31.29
/ea
Key Features
Material
Brass
Character Height
6 in
Character Color
Brushed Aluminum
Includes
Intallation Hardware
Width
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNF6-2 BA
- Zoro #
- G708412720
- UPC #
- -
- Country of Origin
- China
- Material
- Brass
- Character Color
- Brushed Aluminum
- Includes
- Intallation Hardware
Dimensions
- Character Height
- 6 in
- Width
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.