Shop SURE-LOC HARDWARE
See all product information
Create Account
Hanover Passage Lever, Satin Stainless
- Mfr # HV101 32D
- Zoro # G708412188
product price:Â
$
54.69
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Stainless Steel
Net Weight
1.75 lbs
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HV101 32D
- Zoro #
- G708412188
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Stainless Steel
- Net Weight
- 1.75 lbs
- Color
- Satin Stainless
Dimensions
- Height
- 2 3/4 in
- Length
- 5 in
- Depth
- 2 1/2 in
- Width
- 2 3/4 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.