Shop SURE-LOC HARDWARE
See all product information
Create Account
Helena Dummy Lever, Satin Nickel
- Mfr # HA100 15
- Zoro # G208412022
product price:Â
$
18.49
/ea
Key Features
For Use With
Residential
Width
2 9/16 in
Length
4 9/16 in
Includes
Installation Hardware; One Door Knob
Height
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HA100 15
- Zoro #
- G208412022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Length
- 4 9/16 in
- Height
- 2 9/16 in
Details
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
- Color
- Satin Nickel
- Material
- Zinc
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.