Shop SURE-LOC HARDWARE
See all product information
Create Account
Sure-Loc Hardware Helena Passage Lever, Vintage Bronze
- Mfr # HA101 11P
- Zoro # G208412183
product price:Â
$
34.99
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Depth
2 9/16 in
Material
Zinc
Net Weight
1.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA101 11P
- Zoro #
- G208412183
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Zinc
- Net Weight
- 1.6 lbs
- Color
- Vintage Bronze
Dimensions
- Depth
- 2 9/16 in
- Length
- 4 9/16 in
- Width
- 2 9/16 in
- Height
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.