Shop SURE-LOC HARDWARE

Sure-Loc Hardware Helena Privacy Lever, Satin Nickel

  • Mfr # HA102 15
  • Zoro # G608412233

product price: 
$
33.69
/ea

Key Features

Handle Length
4 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Height
2 9/16 in
Color
Satin Nickel
Width
2 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA102 15
Zoro #
G608412233
UPC #
-
Country of Origin
China
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Material
Zinc

Dimensions

Handle Length
4 9/16 in
Height
2 9/16 in
Width
2 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.