Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass
- Mfr # LV100 FBL GRIP-KN SB
- Zoro # G608412493
product price:Â
$
51.45
/ea
Key Features
Material
Zinc
Width
2 9/16 in
Color
Flat Black
Includes
Installation Hardware; One Door Knob
Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV100 FBL GRIP-KN SB
- Zoro #
- G608412493
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Flat Black
- Includes
- Installation Hardware; One Door Knob
- For Use With
- Residential
Dimensions
- Width
- 2 9/16 in
- Length
- 4 3/4 in
- Height
- 4 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.