Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Dummy Rosette, Flat Black, Smooth Grip in Flat Black
- Mfr # LV100 FBL GRIP-SM FBL
- Zoro # G508412494
product price:Â
$
47.69
/ea
Key Features
Material
Zinc
Color
Flat Black
Length
4 3/4 in
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV100 FBL GRIP-SM FBL
- Zoro #
- G508412494
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Color
- Flat Black
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
Dimensions
- Length
- 4 3/4 in
- Width
- 2 9/16 in
- Height
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.