Levanto Dummy Rosette, Satin Brass, Walnut Grip
- Mfr # LV100 SB GRIP-WN
- Zoro # G308412502
product price:Â
$
50.69
/ea
Key Features
For Use With
Residential
Width
2 9/16 in
Length
4 3/4 in
Color
Satin Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV100 SB GRIP-WN
- Zoro #
- G308412502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 9/16 in
- Length
- 4 3/4 in
- Height
- 4 1/8 in
Details
- For Use With
- Residential
- Color
- Satin Brass
- Material
- Brass
- Includes
- Installation Hardware; One Door Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.