Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Passage Rosette, Flat Black, Smooth Grip in Nickel
- Mfr # LV101 FBL GRIP-SM NI
- Zoro # G608412516
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Height
4 1/8 in
Width
2 9/16 in
Net Weight
2.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV101 FBL GRIP-SM NI
- Zoro #
- G608412516
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
- Width
- 2 9/16 in
- Depth
- 2 1/2 in
- Length
- 4 3/4 in
Details
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Net Weight
- 2.8 lbs
- Material
- Zinc
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.