Levanto Passage Rosette, Satin Brass, Walnut Grip
- Mfr # LV101 SB GRIP-WN
- Zoro # G508412531
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Width
2 9/16 in
Height
4 1/8 in
Length
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LV101 SB GRIP-WN
- Zoro #
- G508412531
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Brass
- Net Weight
- 2.8 lbs
- Color
- Satin Brass
Dimensions
- Width
- 2 9/16 in
- Height
- 4 1/8 in
- Length
- 4 3/4 in
- Depth
- 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.