Shop SURE-LOC HARDWARE
See all product information
Create Account
Levanto Privacy Rosette, Flat Black, Knurled Grip in Polished Chrome
- Mfr # LV102 FBL GRIP-KN 26
- Zoro # G308412540
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Material
Zinc
Height
4 1/8 in
Width
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV102 FBL GRIP-KN 26
- Zoro #
- G308412540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Handle Length
- 4 3/4 in
- Height
- 4 1/8 in
- Width
- 2 9/16 in
Details
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Material
- Zinc
- Color
- Flat Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.