Shop SURE-LOC HARDWARE
See all product information
Create Account
Marin Dummy Lever, Satin Nickel
- Mfr # MR100 15
- Zoro # G608412035
product price:Â
$
26.15
/ea
Key Features
Length
4 5/8 in
Includes
Installation Hardware; One Door Knob
Color
Satin Nickel
Height
2 9/16 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR100 15
- Zoro #
- G608412035
- UPC #
- -
- Country of Origin
- China
- Includes
- Installation Hardware; One Door Knob
- Color
- Satin Nickel
- Material
- Zinc
- For Use With
- Residential
Dimensions
- Length
- 4 5/8 in
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.