Sure-Loc Hardware Oakley Dummy Knob, Vintage Bronze
- Mfr # OK100 11P
- Zoro # G408412082
product price:Â
$
42.29
/ea
Key Features
Height
4 1/8 in
Material
Zinc
Includes
Installation Hardware; One Door Knob
Color
Vintage Bronze
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OK100 11P
- Zoro #
- G408412082
- UPC #
- -
- Country of Origin
- China
- Material
- Zinc
- Includes
- Installation Hardware; One Door Knob
- Color
- Vintage Bronze
- For Use With
- Residential
Dimensions
- Height
- 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.