Shop SURE-LOC HARDWARE
See all product information
Create Account
Slickrock Dummy Knob, Vintage Bronze.
- Mfr # SR100 11P
- Zoro # G208412084
product price:Â
$
52.25
/ea
Key Features
Includes
Installation Hardware; One Door Knob
Height
9 in
Width
2 1/2 in
For Use With
Residential
Color
Vintage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR100 11P
- Zoro #
- G208412084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 2 1/2 in
- Length
- 2 3/4 in
Details
- Includes
- Installation Hardware; One Door Knob
- For Use With
- Residential
- Color
- Vintage Bronze
- Material
- Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.