Shop SURE-LOC HARDWARE
See all product information
Create Account
Oakley Passage Knob, Satin Brass
- Mfr # OK101 SB
- Zoro # G908412131
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Material
Brass
Color
Satin Brass
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OK101 SB
- Zoro #
- G908412131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 1/8 in
Details
- For Use With
- Residential
- Material
- Brass
- Color
- Satin Brass
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.