Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand
- Mfr # SS107-DB 11P RH
- Zoro # G108412375
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
2 1/2 in
Height
9 in
Color
Vintage Bronze
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS107-DB 11P RH
- Zoro #
- G108412375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 1/2 in
- Height
- 9 in
- Length
- 4 3/4 in
Details
- Material
- Brass
- Color
- Vintage Bronze
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock; Deadbolt
- Weight
- 6.35 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.