Shop SURE-LOC HARDWARE
See all product information
Create Account
Sedona Single Post Paper Holder, Satin Nickel
- Mfr # SD-PH1 15
- Zoro # G408412976
product price:Â
$
49.15
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Brass
Height
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-PH1 15
- Zoro #
- G408412976
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1 5/8 in
- Dispenser Width
- 4 in
- Dispenser Height
- 2.1 in
- Dispenser Depth
- 4.75 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Dispenser Material
- Brass
- Color
- Satin Nickel
- For Use With
- Residential
- Includes
- Mounting hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.