Sierra Single Post Paper Holder, Polished Chrome
- Mfr # SA-PH1 26
- Zoro # G208412978
product price:Â
$
14.95
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Zinc
For Use With
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-PH1 26
- Zoro #
- G208412978
- UPC #
- -
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Dispenser Material
- Zinc
- Color
- Polished Chrome
- For Use With
- Residential
- Includes
- Mounting Hardware
Dimensions
- Depth
- 1 3/4 in
- Height
- 3 5/8 in
- Dispenser Height
- 3.2 in
- Dispenser Depth
- 7.4 in
- Dispenser Width
- 1.95 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.