Shop SURE-LOC HARDWARE
See all product information
Create Account
Snowbird Entry Lever, Vintage Bronze
- Mfr # SB107 11P
- Zoro # G808412385
product price:Â
$
36.35
/ea
Key Features
Material
Zinc
Height
2 9/16 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Length
4 5/8 in
Color
Vintage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB107 11P
- Zoro #
- G808412385
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Zinc
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware; Lock
- Color
- Vintage Bronze
- Weight
- 1.8 lbs
Dimensions
- Height
- 2 9/16 in
- Length
- 4 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.