Stockholm Dummy Handleset with _Thumb Turn, Flat Black
- Mfr # SH500 FBL
- Zoro # G708763044
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Color
Flat Black
Width
2 7/16 in
Material
Zinc
Height
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH500 FBL
- Zoro #
- G708763044
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Flat Black
- Material
- Zinc
Dimensions
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.