Shop SURE-LOC HARDWARE
See all product information
Create Account
Stockholm Dummy Handleset with _ Thumb Turn, Polished Chrome
- Mfr # SH500 26
- Zoro # G208763049
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
12 5/8 in
Material
Zinc
Color
Polished Chrome
Width
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH500 26
- Zoro #
- G208763049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Zinc
- Color
- Polished Chrome
Dimensions
- Height
- 12 5/8 in
- Width
- 2 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.