Shop SURE-LOC HARDWARE
See all product information
Create Account
Stockholm Handleset, with _ Thumb Turn, Satin Nickel
- Mfr # SH507 15
- Zoro # G708762986
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Material
Zinc
Width
2 7/16 in
Weight
4.4 lbs
Height
12 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH507 15
- Zoro #
- G708762986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Satin Nickel
- Material
- Zinc
- Weight
- 4.4 lbs
Dimensions
- Width
- 2 7/16 in
- Height
- 12 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.