Zoro Homepage

Sure-Loc Hardware Alder Dummy Lever, Satin Nickel

  • Mfr # AD100 15

  • Zoro # G208412060


product price: $16.99
/ea

Key Features

Color
Satin Nickel
Width
2 5/8 in
Height
2 5/8 in
Material
Zinc
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD100 15
Zoro #
G208412060
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 5/8 in
Height
2 5/8 in
Length
4 3/4 in

Details

Color
Satin Nickel
Material
Zinc
For Use With
Residential
Includes
Installation Hardware; One Door Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products