Zoro Homepage

Sure-Loc Hardware Alder Passage Lever, Satin Nickel

  • Mfr # AD101 15

  • Zoro # G008412161


product price: $33.69
/ea

Key Features

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Net Weight
1.5 lbs
Color
Satin Nickel
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD101 15
Zoro #
G008412161
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 3/4 in
Height
2 5/8 in
Depth
2 3/8 in
Width
2 5/8 in

Details

For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Net Weight
1.5 lbs
Color
Satin Nickel
Material
Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.