
Sure-Loc Hardware Alder Privacy Lever, Satin Nickel
Mfr # AD102 15
Zoro # G408412228
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Handle Length
4 3/4 in
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Height
2 5/8 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD102 15
Zoro #
G408412228
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Handle Length
4 3/4 in
Height
2 5/8 in
Width
2 5/8 in
Details
Includes
Two Door Knobs; Latch; Strike; Installation Hardware; Lock
Color
Satin Nickel
Material
Zinc
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.