Zoro Homepage

Sure-Loc Hardware Alta Dummy Handleset, Antique Nickel

  • Mfr # AT500 15A

  • Zoro # G008762945


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Color
Antique Nickel
Height
11 7/8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT500 15A
Zoro #
G008762945
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11 7/8 in
Width
3 in

Details

Material
Zinc
Color
Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.