
Sure-Loc Hardware Alta Handleset, Durango Handleset Trim, Antique Nickel
Mfr # AT507-DU-RD 15A
Zoro # G108762890
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Width
3 in
Material
Zinc
Weight
3.85 lbs
Color
Antique Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT507-DU-RD 15A
Zoro #
G108762890
UPC #
-
Country of Origin
China
Dimensions
Handle Length
2 1/4 in
Width
3 in
Height
11 7/8 in
Details
Material
Zinc
Weight
3.85 lbs
Color
Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.