
Sure-Loc Hardware Alta Handleset, Durango Handleset Trim, Flat Black
Mfr # AT507-DU-RD FBL
Zoro # G708762900
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Handle Length
2 1/4 in
Color
Flat Black
Height
11 7/8 in
Width
3 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT507-DU-RD FBL
Zoro #
G708762900
UPC #
-
Country of Origin
China
Dimensions
Handle Length
2 1/4 in
Height
11 7/8 in
Width
3 in
Details
Color
Flat Black
Material
Zinc
Weight
3.85 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.