Sure-Loc Hardware Alta Handleset, Juniper Handleset Trim, Flat Black

  • Mfr # AT507-JN FBL

  • Zoro # G208763094


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Handle Length
2 3/16 in
Material
Zinc
Height
11 7/8 in
Width
3 in
Weight
3.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT507-JN FBL
Zoro #
G208763094
UPC #
-
Country of Origin
China

Dimensions

Handle Length
2 3/16 in
Height
11 7/8 in
Width
3 in

Details

Material
Zinc
Weight
3.8 lbs
Color
Flat Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.