Zoro Homepage

Sure-Loc Hardware Alta Handleset, Polished Brass

  • Mfr # AT507 3

  • Zoro # G408763191


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Zinc
Width
3 in
Weight
3.5 lbs
Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT507 3
Zoro #
G408763191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 in
Height
11 7/8 in

Details

Color
Polished Brass
Material
Zinc
Weight
3.5 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.